Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easy to change & clean Orion™ AquaMate 7100 & 8100 Spectrophotometer sample holders are designed for maximum flexibility.
Description | Long path rectangular cell holder assembled in a removable compartment liner. |
Type | Long Path Cell Holder |
For Use With (Equipment) | Orion AquaMate 7100 & 8100 Spectrophotometers |
Holds | 20 to 100 mm path length cells |
Includes | 1 Cell Holder |
Pathlength | 20 to 100 mm |
Shape | Rectangular |
Unit Size | Each |
Description | Vial/Test Tube Holder |
Type | Vial/Test Tube Holder |
For Use With (Equipment) | Orion AquaMate 7100 & 8100 Spectrophotometers |
Holds | Vials and test tube from 12 to 25 mm OD |
Includes | One cuvette holder built into a sample compartment tray. Snaps into place magnetically. No tools required. |
Unit Size | Each |
Description | 10 mm square single-cell holder |
Type | Single Cell Sample Holder |
For Use With (Equipment) | Orion AquaMate 7100 & 8100 Spectrophotometers |
Holds | 10 mm cuvette (1) |
Includes | 1 square cell holder |
Shape | Square |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AQX1LWLVH | Each | Long path rectangular cell holder assembled in a removable compartment liner. | Orion AquaMate 7100 & 8100 Spectrophotometers | 38.61 Online price 42.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AQX1RNDVH | Each | Vial/Test Tube Holder | Orion AquaMate 7100 & 8100 Spectrophotometers | 46.53 Online price 51.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AQX1SQVH | Each | 10 mm square single-cell holder | Orion AquaMate 7100 & 8100 Spectrophotometers | 26.19 Online price 29.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Easily adapt your Orion™ AquaMate 7100 & 8100 Spectrophotometer to work with multiple sample vessels
Magnetic retention makes these holders quick and easy to clean and change to adapt to your analytical needs.