Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Continuously use Thermo Scientific™ AquaSensors™ AnalogPlus™ Conductivity/Resistivity Sensors - 1″ in the most demanding industrial applications.
Accuracy | 0.1% of reading |
Description | Conductivity/Resistivity Sensors |
Type | CPVC or PEEK |
Max. Flow Rate | 10 ft./sec. |
Max. Pressure | 150psig (at 95°C); 150psig (at 75°C) |
Range | 0.01 cell: 18.2 to 50; 0.1 cell: 0 to 500; 1.0 cell: 0 to 5000Mohm-cm to mS/cm/; mS/cm; mS/cm |
Resolution | 4.5 significant digits |
Response Time | 90% in 30 seconds |
Temperature (English) Operating | 23° to 203°F PEEK Sensor Head; 23° to 167°F CPVC Sensor Head |
Temperature (Metric) Operating | -5° to +95°C (PEEK Sensor Head)/-5° to +75°C (CPVC Sensor Head) |
Certifications/Compliance | CE |
For Use With (Equipment) | AV88 Universal Analyzer |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ASAPCOND | Each | Conductivity/Resistivity Sensors | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: