Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Repeatedly perform the most demanding industrial applications with the Thermo Scientific™ AquaSensors™ AnalogPlus™ DO (ppm) Sensor.
Accuracy | 1% of reading |
Description | DO (ppm) sensor |
Type | DO (ppm) Sensor |
Max. Flow Rate | 10 ft./sec. |
Max. Pressure | 65psig (at 50°C) |
Range | 0 to 40ppm |
Resolution | 0.01ppm |
Response Time | 90% in 90 seconds |
Temperature (English) Operating | 23° to 122°F |
Temperature (Metric) Operating | -5° to +50°C |
Certifications/Compliance | CE |
For Use With (Equipment) | AV88 Universal Analyzer |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ASAPDO | Each | DO (ppm) sensor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: