Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Accuracy | 0.1% of reading |
Description | ORP Measurement System |
Range | 2100 to +2100 mV |
Step Response Time | 90% in 30 seconds |
Max. Pressure | 85psig (at 75°C); 100psig (at 95°C ) |
Type | ORP Measurement System |
Flow Rate | 10 ft./sec. |
Resolution | 0.1 mV |
Temperature (Metric) Operating | -5°C to +95°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ASDSORP | Each | ORP Measurement System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|