Optical Adhesive Film, for Piko PCR plates
Optical Adhesive Film, for Piko PCR plates
Thermo Scientific™

Optical Adhesive Film, for Piko PCR plates

The exceptionally clear Thermo Scientific Piko PCR/qPCR Film Seals allows high transmission of fluorescence across the range of commonly-used fluorophores.Read more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
ASF0020100100 Sheets
ASF0020400 Sheets
Catalog number ASF0020100
Price (USD)/ 100 sheets
124.65
Online exclusive
139.00 
Save 14.35 (10%)
-
Add to cart
Quantity:
100 Sheets
Price (USD)/ 100 sheets
124.65
Online exclusive
139.00 
Save 14.35 (10%)
Add to cart
Optical Adhesive Film, for Piko PCR plates
Catalog numberASF0020100
Price (USD)/ 100 sheets
124.65
Online exclusive
139.00 
Save 14.35 (10%)
-
Add to cart
The exceptionally clear Thermo Scientific Piko PCR/qPCR Film Seals allows high transmission of fluorescence across the range of commonly-used fluorophores. When used with a Piko Thermal Cycler or PikoReal Real-Time PCR System, sample volumes as low as 5 μL can be used with minimal evaporative loss. These optical films are available in the ¼-size format for Piko PCR Plates.

Features of the Thermo Scientific Piko PCR/qPCR Film Seals
• Optical clarity with minimal auto-fluorescence for real-time PCR applications
• Tight sealing for sample volumes as low as 5 μL
• Adhesive backing allows easy application
• Cryo-compatible adhesive is effective to –80°C

Related Products
Optical Adhesive Film, for Piko PCR plates
Optical Heat Seal, for Piko PCR plates
Specifications
ColorOptical
Quantity100 Sheets
Product TypeFilm, Seal, or Applicator
Product LinePiko
AdhesivePressure Sensitive Optical Seal
Plate CompatibilityPiko Plate
Unit Size100 sheets