Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Outputs | PID function when pH or conductivity parameter selected; Loop power provided by AV38 |
Approvals | Meets CE requirements for heavy industrial use; Assignable parameters; Configured for alarm, control and timer functions |
Description | One 4 to 20mA output, PID 24VDC |
Max. Relative Humidity | 95%, non-condensing |
Relay Details | Two 1 amp Form C relays with No and NC contacts |
Sensor Connections | Supports 1 to 255 Modbus™ RTU DataStick Sensors of any type |
Type | Digital Monitor and Controller, two outputs |
For Use With (Equipment) | Thermo Scientific™ DataStick™ system |
Power Supply | Input 10 to 30VDC or 100 to 240VAC (optional); Power: 2w at 25°C |
Temperature (Metric) Operating | -20°C to +65°C |
Unit Size | Each |
Outputs | PID function when pH or conductivity parameter selected; Loop power provided by AV38 |
Approvals | Meets CE requirements for heavy industrial use; Assignable parameters; Configured for alarm, control and timer functions |
Description | Two 4 to 20mA outputs, PID, 2 relays, Modbus host, 24VDC |
Max. Relative Humidity | 95%, non-condensing |
Relay Details | Two 1 amp Form C relays with No and NC contacts |
Sensor Connections | Supports 1 to 255 Modbus™ RTU DataStick Sensors of any type |
Type | Digital Monitor and Controller, one output |
For Use With (Equipment) | Thermo Scientific™ DataStick™ system |
Power Supply | Input 10 to 30VDC or 100 to 240VAC (optional); Power: 2w at 25°C |
Temperature (Metric) Operating | -20°C to +65°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AV38BB0A1 | Each | One 4 to 20mA output, PID 24VDC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AV38CB4A1 | Each | Two 4 to 20mA outputs, PID, 2 relays, Modbus host, 24VDC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|