Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Outputs | Two isolated 4 to 20mA outputs assigned to parameter; PID function with pH and Conductivity; Loop power provided by AV88 |
Description | AV88 AnalogPlus Universal Analyzer |
Max. Relative Humidity | 95%, non-condensing |
Sensor Connections | Support pH, ORP, Two-electrode Conductivity and Resistivity, Toroidal Conductivity, Dissolved Oxygen, Ozone, and Turbidity measurementy; 1 in. long personality module plugs into the AV88 for use with any AnalogPlus sensor with a PT1000 temperature element |
Type | Universal Analyzer |
For Use With (Equipment) | Thermo Scientific™ AnalogPlus™ system |
Certifications/Compliance | Meets CE requirements for heavy industrial use |
Power Supply | Input 10 to 30VDC or 90 to 240VAC; (optional) Power: 2W at 25°C |
Temperature (Metric) Operating | -20°C to +65°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AV88 | Each | AV88 AnalogPlus Universal Analyzer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|