Invitrogen™

BCECF, AM (2',7'-Bis-(2-Carboxyethyl)-5-(and-6)-Carboxyfluorescein, Acetoxymethyl Ester)

Catalog number: B1150
Have Questions?
Invitrogen™

BCECF, AM (2',7'-Bis-(2-Carboxyethyl)-5-(and-6)-Carboxyfluorescein, Acetoxymethyl Ester)

Catalog number: B1150
Have Questions?
Catalog Number
B1150
Unit Size
1 mg
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
20 x 50 µg
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
B11501 mg
-
B117020 x 50 µg
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
With a pKa of ∼6.98, the cell-permeant, dual-excitation ratiometric pH indicator BCECF, AM is ideal for measuring changes in the cytosolic pH of most cells. Intracellular pH measurements with BCECF are made by determining the pH-dependent ratio of emission intensity (detected at 535 nm) when the dye is excited at ∼490 nm versus the emission intensity when excited at its isobestic point of ∼440 nm.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method
Fluorescent
For Use With (Equipment)
Microplate Reader
Product Type
BCECF AM pH Indicator
Dye Type
pH Indicator
Quantity
1mg
Shipping Condition
Room Temperature

Contents & Storage

Store in freezer -5°C to -30°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text