Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ PTFE-Lined Closed Caps are replacement caps for Thermo Scientific glass environmental sample bottles, jars, jugs and vials. The same high quality PTFE-lined caps used on our Thermo Scientific glass environmental sample containers. The PTFE liner is bonded to the cap so it won't fall out or become separated from the cap.
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
For Use With (Equipment) | Thermo Scientific Glass Environmental Sample Bottles, Jars, Jugs and Vials |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 33-430 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 144 |
Closure Color | White |
Level | Unprocessed |
Liner Material | Silicone/PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 24-414 mm |
Unit Size | Case of 144 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 100-400 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | Silicone/PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Solid Top Closure |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 22-400 mm |
Unit Size | Each |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Solid Top Closure |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Solid Top Closure |
For Use With (Equipment) | Thermo Scientific Glass Environmental Sample Bottles, Jars, Jugs and Vials |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 45-400 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 89-400 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 28-400 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
For Use With (Equipment) | Thermo Scientific Glass Environmental Sample Bottles, Jars, Jugs and Vials |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 33-430 mm |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Closed top cap |
Material | Polypropylene |
No. per Case | 24 |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure with Bonded Liner |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Level | No. per Case | Material | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
B167-3330BL | Case of 24 | Unprocessed | 24 | Polypropylene | 53.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B267-2414UBB | Case of 144 | Unprocessed | 144 | Polypropylene | 178.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-1100BL | Case of 24 | Unprocessed | 24 | Polypropylene | 109.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B267-2200UB | Each | Unprocessed | 24 | Polypropylene | 54.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-3830BL | Case of 24 | Unprocessed | 24 | Polypropylene | 83.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-4500BL | Case of 24 | Unprocessed | 24 | Polypropylene | 47.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-8900BL | Case of 24 | Unprocessed | 24 | Polypropylene | 79.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-2800BL | Case of 24 | Unprocessed | 24 | Polypropylene | 84.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-3300BL | Case of 24 | Unprocessed | 24 | Polypropylene | 45.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B167-3800BL | Case of 24 | Unprocessed | 24 | Polypropylene | 23.90 Online price 45.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Cap with bonded liner
Compatible with:
For use with Thermo Scientific glass environmental sample bottles, jars, jugs and vials.