Potassium titanium oxide, Thermo Scientific Chemicals
Potassium titanium oxide, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Potassium titanium oxide, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 g
100 g
Catalog number B20263.36
also known as B20263-36
Price (USD)/ Each
183.00
-
Add to cart
Quantity:
500 g
Request bulk or custom format
Price (USD)/ Each
183.00
Add to cart
Potassium titanium oxide, Thermo Scientific Chemicals
Catalog numberB20263.36
Price (USD)/ Each
183.00
-
Add to cart
Chemical Identifiers
CAS12030-97-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to pale brown
Elemental AnalysisK: > 13.28%
Formpowder
CommentK2O: > 16.0%
CommentRatio K2O:TiO2 - 1:1 to 1:5
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only