1,3,5-Tris(2-hydroxyethyl)cyanuric acid, 97%, Thermo Scientific Chemicals
1,3,5-Tris(2-hydroxyethyl)cyanuric acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1,3,5-Tris(2-hydroxyethyl)cyanuric acid, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 g
50 g
1000 g
Catalog number B21697.30
also known as B21697-30
Price (USD)/ Each
203.00
-
Add to cart
Quantity:
250 g
Request bulk or custom format
Price (USD)/ Each
203.00
Add to cart
1,3,5-Tris(2-hydroxyethyl)cyanuric acid, 97%, Thermo Scientific Chemicals
Catalog numberB21697.30
Price (USD)/ Each
203.00
-
Add to cart
Chemical Identifiers
CAS839-90-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Elemental AnalysisHydrogen H: 5.56 - 6.02% (Theory 5.79%)
Elemental AnalysisNitrogen N: 15.44 - 16.73% (Theory 16.09%)
FormPowder
Elemental AnalysisCarbon C: 39.72 - 43.03% (Theory 41.38%)
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only