Hexaammineruthenium(II) chloride, 99.9%, Thermo Scientific Chemicals
Hexaammineruthenium(II) chloride, 99.9%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Hexaammineruthenium(II) chloride, 99.9%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
0.25 g
Catalog number B23886.03
also known as B23886-03
Price (USD)/ Each
189.65
Online exclusive
210.00 
Save 20.35 (10%)
-
Add to cart
Quantity:
1 g
Request bulk or custom format
Price (USD)/ Each
189.65
Online exclusive
210.00 
Save 20.35 (10%)
Add to cart
Hexaammineruthenium(II) chloride, 99.9%, Thermo Scientific Chemicals
Catalog numberB23886.03
Price (USD)/ Each
189.65
Online exclusive
210.00 
Save 20.35 (10%)
-
Add to cart
Chemical Identifiers
CAS15305-72-3
SpecificationsSpecification SheetSpecification Sheet
FormCrystals or powder
Infrared spectrumConforms
Appearance (Color)Yellow to orange
Elemental AnalysisRu 32.1% min
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only