Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Exceed experimental expectation and versatility with recommended MultiOmics, Structural Biology, and BioPharma configurations of the Thermo Scientific™ Orbitrap Ascend Editions Tribrid™ Mass Spectrometer. Each Edition provides a tailored configuration of options for each application space, simplifying your decisions and streamlining your research. Characterize even the largest biopharmaceuticals and protein complexes with the Native MS option, which extends the Orbitrap mass range up to m/z 16,000 and new quadrupole isolation up to m/z 8,000. Unlock the potential of alternate fragmentation techniques to decipher the most challenging molecules.
Type | Orbitrap LC-MS |
Dynamic Range | > 5000 within a single scan |
Mass Range | 40 to 6000 m/z |
Mass Accuracy | < 3 ppm RMS using external calibration |
Scan Rates | Up to 45 Hz |
Polarity Switching | One full experimental cycle acquired in < 1.1 seconds |
Description | Orbitrap Ascend MultiOmics Tribrid Mass Spectrometer with ETD and IC recommended options |
Dimensions (D x W x H) | 32 x 50 x 28 in. (81 x 127 x 70 cm) |
Weight (Metric) | 181 kg (400 lb) |
Max. Resolution | Up to 480,000 at m/z 200 |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | > 5000 within a single scan |
Mass Range | m/z 40-6000 |
Mass Accuracy | < 3 ppm RMS using external calibration |
Scan Rates | Up to 45 Hz |
Polarity Switching | One full experimental cycle acquired in <1.1 seconds |
Description | Orbitrap Ascend Tribrid mass spectrometer, Standard |
Dimensions (D x W x H) | 32 x 50 x 28 in. (81 x 127 x 70 cm) |
Weight (Metric) | 181 kg (400 lb) |
Max. Resolution | Up to 480,000 at m/z 200 |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | > 5000 within a single scan |
Mass Range | 40 to 6000 m/z (with recommended options: Mass Range up to 16,000 m/z) |
Mass Accuracy | < 3 ppm RMS using external calibration |
Scan Rates | Up to 45 Hz |
Polarity Switching | One full experimental cycle acquired in < 1.1 seconds |
Description | Orbitrap Ascend Structural Biology Tribrid Mass Spectrometer with IC/ETD, PTCR, and Native MS recommended options |
Dimensions (D x W x H) | 35 x 50 x 28 in. (81 x 127 x 70 cm) |
Weight (Metric) | 181 kg (400 lb) |
Max. Resolution | Up to 480,000 at m/z 200 |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | > 5000 within a single scan |
Mass Range | 40 to 6000 m/z (with recommended options: Mass Range up to 16,000 m/z) |
Mass Accuracy | < 3 ppm RMS using external calibration |
Scan Rates | Up to 45 Hz |
Polarity Switching | One full experimental cycle acquired in < 1.1 seconds |
Description | Orbitrap Ascend BioPharma Tribrid Mass Spectrometer with PTCR, ETD, UVPD, and Native MS recommended options |
Dimensions (D x W x H) | 34 x 50 x 28 in. (81 x 127 x 70 cm) |
Weight (Metric) | 181 kg (400 lb) |
Max. Resolution | Up to 480,000 at m/z 200 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
B51003847 | Each | Orbitrap Ascend MultiOmics Tribrid Mass Spectrometer with ETD and IC recommended options | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FSN06-10000 | Each | Orbitrap Ascend Tribrid mass spectrometer, Standard | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B51003848 | Each | Orbitrap Ascend Structural Biology Tribrid Mass Spectrometer with IC/ETD, PTCR, and Native MS recommended options | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B51003849 | Each | Orbitrap Ascend BioPharma Tribrid Mass Spectrometer with PTCR, ETD, UVPD, and Native MS recommended options | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
With three unique fit-for-purpose Editions that are tailored for MultiOmics; Structural Biology; and BioPharma application areas, Orbitrap Ascend Editions Tribrid mass spectrometers ensure high-quality data acquisition. Whether you're focused on multiplexed quantitative proteomics, metabolomics, lipidomics or glycomics, small molecule-based pharmaceuticals or biotherapeutics, single-cell or deciphering higher-order protein structures; these instruments are uniquely suited to your needs.