Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, segmented, semi-skirted, white, barcoded

Catalog number: BC0900W
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, segmented, semi-skirted, white, barcoded

Catalog number: BC0900W
Have Questions?
Catalog Number
BC0900W
Unit Size
25 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
BC0900W25 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well Semi-Skirted Plates, Segmented, Barcoded and White, include the signature semi skirt that provides superior rigidity to the plates and provides space for barcoding. The patented segmented design of this plate allows it to be cut into 24- and 48-well sections. These plates are perfect for applications when you are testing less than 96 samples. They feature industry-standard 128 barcodes for sample and plate traceability, and come with a cut corner at the H1 location. The plates have thin well walls and are offered as white plates for qPCR applications.

Features

• Patented segmented plate design allows plates to be cut into 24- and 48-well sections
• Semi skirt adds rigidity and allows for labeling or barcoding
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• 0.3 mL maximum well volume (when used with adhesive and heat seals)
• Uniform, thin well walls deliver maximum and consistent heat transfer
• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Cut corner: H1

Applications

• qPCR/Real-Time PCR

Barcoding
The barcodes are the industry-standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any ‘rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.

Related Products
PCR Plate, 96-well, segmented, semi-skirted
PCR Plate, 96-well, segmented, semi-skirted, blue
PCR Plate, 96-well, segmented, semi-skirted, green
PCR Plate, 96-well, segmented, semi-skirted, black
PCR Plate, 96-well, segmented, semi-skirted, purple
PCR Plate, 96-well, segmented, semi-skirted, red
PCR Plate, 96-well, segmented, semi-skirted, white
PCR Plate, 96-well, segmented, semi-skirted, yellow
PCR Plate, 96-well, segmented, semi-skirted, barcoded

Specifications

Barcode
Includes Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
White
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text