Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

PCR Plate, 96-well, semi-skirted, flat deck, white, barcoded

Catalog number: BC1400W
Have Questions?
Thermo Scientific™

PCR Plate, 96-well, semi-skirted, flat deck, white, barcoded

Catalog number: BC1400W
Have Questions?
Catalog Number
BC1400W
Unit Size
25 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
BC1400W25 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well Semi-Skirted Plates, Flat Deck, Barcoded, White are compatible with all ABI platforms, including sequencers, with no adapters necessary. The PCR plastics are designed, manufactured, and tested to ensure PCR performance. The industry-leading manufacturing process and innovative product design deliver reliable, high-performance products that generate accurate and reproducible PCR data.

These plates are available as SuperPlate, which is 4x more rigid than standard plates, making these plates ideal for robotic handling. They feature a cut corner at the A12 location.

Highlights

• Directly compatible with all major major thermal cyclers, including ABI platforms including sequencers with no adapters necessary
• Flat plate deck facilitates sealing and handling
• Available as SuperPlate providing 4x more rigidity for superior robotic handling (BC2400)
• Raised rim design around each well enables secure sealing and safeguards against evaporation
• Uniform, thin well walls deliver maximum and consistent heat transfer
• Black lettered versions feature black alpha-numeric lettering to allow for easy well identification
• White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
• Cut corner: A12

Applications

• qPCR/Real-Time PCR

Barcoding
The barcodes are the industry standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any ‘rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.

Related Products
PCR Plate, 96-well, semi-skirted, flat deck, barcoded
SuperPlate PCR Plate, 96-well, semi-skirted, flat deck, barcoded
SuperPlate PCR Plate, 96-well, semi-skirted, flat deck, white, barcoded

Specifications

Barcode
Includes Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Color
White
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text