Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Thermo Scientific™

Armadillo PCR Plate, 96-well, green, semi-skirted, clear wells, barcoded

Catalog number: BC2596G
Have Questions?
Thermo Scientific™

Armadillo PCR Plate, 96-well, green, semi-skirted, clear wells, barcoded

Catalog number: BC2596G
Have Questions?
Catalog Number
BC2596G
Unit Size
25 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
BC2596G25 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific 96-Well PCR, green, semi-skirted, barcoded plates with clear wells, are the ultimate in high performance PCR plastics. Combining the rigidity of a polycarbonate frame with thin walled polypropylene wells, the Armadillo plate provides superior thermal cycling performance under all conditions without warping. These plates are designed for high-throughput, robotic PCR, and qPCR applications and feature a raised rim to improve seal integrity. They are available with both clear (BC2596[X]) and white (BC3596[X]) colored wells and with 128-industry standard barcoding.

Highlights

Optically clear skirt—Aids in visualization of liquids and improves stacking capabilities in automated handling systems
Raised rim design—Improved well surface area improves seal integrity in automated heat sealing
ANSI:SBS footprint—With rigidity of polycarbonate skirt, the ANSI footprint ensures complete compatibility with robotic systems for high throughput applications
Thermostable polycarbonate semi-skirted frame design—Warp-resistant thermal cycling and enhanced mechanical stability in robotic handling
Thin walled U-bottom wells—Optimal heat transfer and maximum sample recovery
Indented Alphanumeric Grid reference lettering—Integrated frame and well design for improved heat sealing
Available in both clear and white colored wells—Ensures the highest level of sensitivity for all PCR/qPCR reactions
Barcoding available—All plates can be provided barcoded to customer specifications for fully automated applications

Applications
PCR

Barcoding
The barcodes are the industry standard code 128. The label itself can withstand temperatures from -196°C up to 120°C to ensure that the barcodes stay on the plate throughout your entire workflow. It also has a special coating to virtually eliminate any ‘rubbing off' of the code during handling. The dual barcodes are located on the opposite numeric and opposite alpha sides of the plate.

Related Products
Armadillo PCR Plate, 96-well, clear, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, green, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, red, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, clear wells
Armadillo PCR Plate, 96-well, clear, semi-skirted, white wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, white wells
Armadillo PCR Plate, 96-well, green, semi-skirted, white wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, white wells
Armadillo PCR Plate, 96-well, red, semi-skirted, white wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, white wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, clear wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, clear wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, clear wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, clear wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, clear wells, barcoded
Armadillo PCR Plate, 96-well, clear, semi-skirted, white wells, barcoded
Armadillo PCR Plate, 96-well, blue, semi-skirted, white wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, white wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, white wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, white wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, white wells, barcoded

Specifications

Barcode
Includes Barcode
Certifications/Compliance
Certified RNase/DNase-free
Packaging
25 Plate
Product Line
Armadillo
Color
Green, Clear
Product Type
PCR Microplate
For Use With (Equipment)
Real-Time PCR Systems or Thermal Cyclers
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Reaction Speed
Standard

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text