Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | UL |
Capacity (Metric) | 42.5 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 5600 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 18 x 12 x 12 in. (45.7 x 30.5 x 30.5 cm) |
Dimensions (L x W x H) Exterior | 30 x 24 x 28 in. (76.2 x 60.9 x 71.1 cm) |
Length (English) | 30 in. |
Length (Metric) | 76.2 |
Width (English) | 24 in. |
Width (Metric) | 60.9 cm |
Width (Metric) Interior | 30.5 cm |
Height (English) | 28 in. |
Height (English) Interior | 12 in. |
Height (Metric) | 71.1 cm |
Height (Metric) Interior | 30.5 cm |
Depth (English) Interior | 18 in. |
Depth (Metric) Interior | 45.7 cm |
Shipping Weight (English) | 185 lb. |
Shipping Weight (Metric) | 84 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.65 cu.ft. |
Certifications/Compliance | UL |
Description | 18.4 L; Digital/OTP Control; 240V, 50/60Hz; 3500W |
Capacity (Metric) | 18.4 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 3500 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) |
Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) |
Length (English) | 25.75 in. |
Length (Metric) | 65.4 |
Width (English) | 9 in. |
Width (Metric) | 53.3 cm |
Width (Metric) Interior | 22.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 14 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 35.6 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 130 lb. |
Shipping Weight (Metric) | 59 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.19 cu.ft. |
Certifications/Compliance | UL |
Description | 5.3L; Multiple Seg/1 Prog/OTP; 240V, 50/60Hz; 1800W |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 18.4 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 3500 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) |
Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) |
Length (English) | 25.75 in. |
Length (Metric) | 65.4 |
Width (English) | 9 in. |
Width (Metric) | 53.3 cm |
Width (Metric) Interior | 22.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 14 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 35.6 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 130 lb. |
Shipping Weight (Metric) | 59 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Temperature Control | Electrical Requirements | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BF51728C-1 | Each | 42.5 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51794C | Each | 18.4 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51866C | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51766A-1 | Each | 5.3 L | Digital/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51894C-1 | Each | 18.4 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51866A-1 | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51766C-1 | Each | 5.3 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51848C-1 | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51848A-1 | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51748C-1 | Each | 1.99 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Microprocessor-Based Control
Construction
Digital, Single-Setpoint Controller
Digital Single-Program, Multiple-Segment Programmable Controller
Ordering Information:
Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.
Includes
10′ power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.