Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.65 cu.ft. |
Certifications/Compliance | UL |
Description | 18.4 L; Digital/OTP Control; 240V, 50/60Hz; 3500W |
Capacity (Metric) | 18.4 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 3500 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) |
Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) |
Length (English) | 25.75 in. |
Length (Metric) | 65.4 |
Width (English) | 9 in. |
Width (Metric) | 53.3 cm |
Width (Metric) Interior | 22.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 14 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 35.6 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 130 lb. |
Shipping Weight (Metric) | 59 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.19 cu.ft. |
Certifications/Compliance | UL |
Description | 5.3L; Multiple Seg/1 Prog/OTP; 240V, 50/60Hz; 1800W |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 18.4 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 3500 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) |
Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) |
Length (English) | 25.75 in. |
Length (Metric) | 65.4 |
Width (English) | 9 in. |
Width (Metric) | 53.3 cm |
Width (Metric) Interior | 22.9 cm |
Height (English) | 26 in. |
Height (English) Interior | 14 in. |
Height (Metric) | 66 cm |
Height (Metric) Interior | 35.6 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 130 lb. |
Shipping Weight (Metric) | 59 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 5.3 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) |
Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) |
Length (English) | 21 in. |
Length (Metric) | 53.3 |
Width (English) | 6 in. |
Width (Metric) | 43.1 cm |
Width (Metric) Interior | 15.2 cm |
Height (English) | 21.5 in. |
Height (English) Interior | 6 in. |
Height (Metric) | 54.6 cm |
Height (Metric) Interior | 15.2 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.9 cm |
Shipping Weight (English) | 110 lb. |
Shipping Weight (Metric) | 50 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment, Single Program, OTP |
Power Consumption | 1800 w |
Temperature Control | Multiple Seg/1 Prog/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | UL |
Capacity (Metric) | 1.99 L |
Temperature (Metric) | 100°C to 1100°C |
Type | Digital, OTP |
Power Consumption | 1800 w |
Temperature Control | Digital/OTP |
Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) |
Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) |
Length (English) | 20 in. |
Length (Metric) | 50.8 |
Width (English) | 8 in. |
Width (Metric) | 38.1 cm |
Width (Metric) Interior | 20.3 cm |
Height (English) | 17.5 in. |
Height (English) Interior | 4 in. |
Height (Metric) | 44.4 cm |
Height (Metric) Interior | 10.2 cm |
Depth (English) Interior | 4 in. |
Depth (Metric) Interior | 10.2 cm |
Shipping Weight (English) | 55 lb. |
Shipping Weight (Metric) | 25 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Temperature Control | Electrical Requirements | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BF51748A-1 | Each | 1.99 L | Digital/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51794C | Each | 18.4 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51866C | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51766A-1 | Each | 5.3 L | Digital/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51894C-1 | Each | 18.4 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51866A-1 | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51766C-1 | Each | 5.3 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51848C-1 | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51848A-1 | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BF51748C-1 | Each | 1.99 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Microprocessor-Based Control
Construction
Digital, Single-Setpoint Controller
Digital Single-Program, Multiple-Segment Programmable Controller
Ordering Information:
Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.
Includes
10′ power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.