| BF51828C-1 | Full specifications | Each | 45.2 L | Multiple Seg/1 Prog/OTP Control | 208/240V, 50/60Hz; 5600w | Request A Quote |
Capacity (Metric) | 45.2 L | Temperature (Metric) | 100°C to 1200°C | Type | Box Furnace | Temperature Control | Multiple Seg/1 Prog/OTP Control | Electrical Requirements | 208/240V, 50/60Hz; 5600w | Unit Size | Each |
|
| BF51794C | Full specifications | Each | 18.4 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote |
Capacity (English) | 0.65 cu.ft. | Certifications/Compliance | UL | Description | 18.4 L; Digital/OTP Control; 240V, 50/60Hz; 3500W | Capacity (Metric) | 18.4 L | Temperature (Metric) | 100°C to 1100°C | Type | Digital, OTP | Power Consumption | 3500 w | Temperature Control | Digital/OTP | Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) | Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) | Length (English) | 25.75 in. | Length (Metric) | 65.4 | Width (English) | 9 in. | Width (Metric) | 53.3 cm | Width (Metric) Interior | 22.9 cm | Height (English) | 26 in. | Height (English) Interior | 14 in. | Height (Metric) | 66 cm | Height (Metric) Interior | 35.6 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 130 lb. | Shipping Weight (Metric) | 59 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51866C | Full specifications | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote |
Capacity (English) | 0.19 cu.ft. | Certifications/Compliance | UL | Description | 5.3L; Multiple Seg/1 Prog/OTP; 240V, 50/60Hz; 1800W | Capacity (Metric) | 5.3 L | Temperature (Metric) | 100°C to 1100°C | Type | Multisegment, Single Program, OTP | Power Consumption | 1800 w | Temperature Control | Multiple Seg/1 Prog/OTP | Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) | Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) | Length (English) | 21 in. | Length (Metric) | 53.3 | Width (English) | 6 in. | Width (Metric) | 43.1 cm | Width (Metric) Interior | 15.2 cm | Height (English) | 21.5 in. | Height (English) Interior | 6 in. | Height (Metric) | 54.6 cm | Height (Metric) Interior | 15.2 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 110 lb. | Shipping Weight (Metric) | 50 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51766A-1 | Full specifications | Each | 5.3 L | Digital/OTP | 120 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 5.3 L | Temperature (Metric) | 100°C to 1100°C | Type | Digital, OTP | Power Consumption | 1800 w | Temperature Control | Digital/OTP | Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) | Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) | Length (English) | 21 in. | Length (Metric) | 53.3 | Width (English) | 6 in. | Width (Metric) | 43.1 cm | Width (Metric) Interior | 15.2 cm | Height (English) | 21.5 in. | Height (English) Interior | 6 in. | Height (Metric) | 54.6 cm | Height (Metric) Interior | 15.2 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 110 lb. | Shipping Weight (Metric) | 50 kg | Electrical Requirements | 120 V 50/60 Hz | Voltage | 120 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51894C-1 | Full specifications | Each | 18.4 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 18.4 L | Temperature (Metric) | 100°C to 1100°C | Type | Multisegment, Single Program, OTP | Power Consumption | 3500 w | Temperature Control | Multiple Seg/1 Prog/OTP | Dimensions (D x W x H) Interior | 9 x 9 x 14 in. (22.9 x 22.9 x 35.6 cm) | Dimensions (L x W x H) Exterior | 25.75 x 21 x 26 in. (65.4 x 53.3 x 66 cm) | Length (English) | 25.75 in. | Length (Metric) | 65.4 | Width (English) | 9 in. | Width (Metric) | 53.3 cm | Width (Metric) Interior | 22.9 cm | Height (English) | 26 in. | Height (English) Interior | 14 in. | Height (Metric) | 66 cm | Height (Metric) Interior | 35.6 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 130 lb. | Shipping Weight (Metric) | 59 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51866A-1 | Full specifications | Each | 5.3 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 5.3 L | Temperature (Metric) | 100°C to 1100°C | Type | Multisegment, Single Program, OTP | Power Consumption | 1800 w | Temperature Control | Multiple Seg/1 Prog/OTP | Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) | Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) | Length (English) | 21 in. | Length (Metric) | 53.3 | Width (English) | 6 in. | Width (Metric) | 43.1 cm | Width (Metric) Interior | 15.2 cm | Height (English) | 21.5 in. | Height (English) Interior | 6 in. | Height (Metric) | 54.6 cm | Height (Metric) Interior | 15.2 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 110 lb. | Shipping Weight (Metric) | 50 kg | Electrical Requirements | 120 V 50/60 Hz | Voltage | 120 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51766C-1 | Full specifications | Each | 5.3 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 5.3 L | Temperature (Metric) | 100°C to 1100°C | Type | Digital, OTP | Power Consumption | 1800 w | Temperature Control | Digital/OTP | Dimensions (D x W x H) Interior | 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm) | Dimensions (L x W x H) Exterior | 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm) | Length (English) | 21 in. | Length (Metric) | 53.3 | Width (English) | 6 in. | Width (Metric) | 43.1 cm | Width (Metric) Interior | 15.2 cm | Height (English) | 21.5 in. | Height (English) Interior | 6 in. | Height (Metric) | 54.6 cm | Height (Metric) Interior | 15.2 cm | Depth (English) Interior | 9 in. | Depth (Metric) Interior | 22.9 cm | Shipping Weight (English) | 110 lb. | Shipping Weight (Metric) | 50 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51848C-1 | Full specifications | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 208/240 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 1.99 L | Temperature (Metric) | 100°C to 1100°C | Type | Multisegment, Single Program, OTP | Power Consumption | 1800 w | Temperature Control | Multiple Seg/1 Prog/OTP | Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) | Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) | Length (English) | 20 in. | Length (Metric) | 50.8 | Width (English) | 8 in. | Width (Metric) | 38.1 cm | Width (Metric) Interior | 20.3 cm | Height (English) | 17.5 in. | Height (English) Interior | 4 in. | Height (Metric) | 44.4 cm | Height (Metric) Interior | 10.2 cm | Depth (English) Interior | 4 in. | Depth (Metric) Interior | 10.2 cm | Shipping Weight (English) | 55 lb. | Shipping Weight (Metric) | 25 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51848A-1 | Full specifications | Each | 1.99 L | Multiple Seg/1 Prog/OTP | 120 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 1.99 L | Temperature (Metric) | 100°C to 1100°C | Type | Multisegment, Single Program, OTP | Power Consumption | 1800 w | Temperature Control | Multiple Seg/1 Prog/OTP | Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) | Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) | Length (English) | 20 in. | Length (Metric) | 50.8 | Width (English) | 8 in. | Width (Metric) | 38.1 cm | Width (Metric) Interior | 20.3 cm | Height (English) | 17.5 in. | Height (English) Interior | 4 in. | Height (Metric) | 44.4 cm | Height (Metric) Interior | 10.2 cm | Depth (English) Interior | 4 in. | Depth (Metric) Interior | 10.2 cm | Shipping Weight (English) | 55 lb. | Shipping Weight (Metric) | 25 kg | Electrical Requirements | 120 V 50/60 Hz | Voltage | 120 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| BF51748C-1 | Full specifications | Each | 1.99 L | Digital/OTP | 208/240 V 50/60 Hz | Request A Quote |
Certifications/Compliance | UL | Capacity (Metric) | 1.99 L | Temperature (Metric) | 100°C to 1100°C | Type | Digital, OTP | Power Consumption | 1800 w | Temperature Control | Digital/OTP | Dimensions (D x W x H) Interior | 4 x 8 x 4 in. (10.2 x 20.3 x 10.2 cm) | Dimensions (L x W x H) Exterior | 20 x 15 x 17.5 in. (50.8 x 38.1 x 44.4 cm) | Length (English) | 20 in. | Length (Metric) | 50.8 | Width (English) | 8 in. | Width (Metric) | 38.1 cm | Width (Metric) Interior | 20.3 cm | Height (English) | 17.5 in. | Height (English) Interior | 4 in. | Height (Metric) | 44.4 cm | Height (Metric) Interior | 10.2 cm | Depth (English) Interior | 4 in. | Depth (Metric) Interior | 10.2 cm | Shipping Weight (English) | 55 lb. | Shipping Weight (Metric) | 25 kg | Electrical Requirements | 208/240 V 50/60 Hz | Voltage | 208/240 V | Frequency | 50/60 Hz | Unit Size | Each |
|