Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ BP17A Beta Probe monitors for low/medium and high energy beta.
This very large, lightweight scintillation probe features good detection efficiency and high sensitivity across the beta energy spectrum.
Sensitivity | 19% 60Co, 36% 36Cl, 42% 90Sr/90Y |
Background Measurement | s-1: <30; cpm: <1800 |
Description | With MHV connector |
Product Type | Beta Probe |
Efficiency | 19% 60Co, 36% 36Cl, 42% 90Sr/90Y |
Weight (Metric) | 1.5 kg |
Window Size | 600 cm2 |
Radiation Type | Beta |
Weight (English) | 3.3 lb. |
Unit Size | Each |
Sensitivity | 19% 60Co, 36% 36Cl, 42% 90Sr/90Y |
Background Measurement | s-1: <30; cpm: <1800 |
Description | With PET connector |
Product Type | Beta Probe |
Efficiency | 19% 60Co, 36% 36Cl, 42% 90Sr/90Y |
Weight (Metric) | 1.5 kg |
Window Size | 600 cm2 |
Radiation Type | Beta |
Weight (English) | 3.3 lb. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BP17B | Each | With MHV connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BP17A | Each | With PET connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|