| BP19RB | Full specifications | Each | Ruggedized Probe | MHV connector | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Ruggedized Probe | Connector Types | MHV connector | Product Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| BP19BD | Full specifications | Each | MHV connector | MHV connector | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | MHV connector | Connector Types | MHV connector | Product Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| BP19DD | Full specifications | Each | Low energy Beta Probe | MHV connector | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Low energy Beta Probe | Connector Types | MHV connector | Product Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| BP19RD | Full specifications | Each | Ruggedized Probe; Low energy Beta | MHV connector | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Ruggedized Probe; Low energy Beta | Connector Types | MHV connector | Product Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| IBP19BD | Full specifications | Each | Selectra only | Selectra only | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Selectra only | Connector Types | Selectra only | Product Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| IBP19DD | Full specifications | Each | Low energy Beta, Selectra only | Selectra only | Request A Quote |
Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Low energy Beta, Selectra only | Connector Types | Selectra only | Product Type | Smart Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|