Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Peristaltic Pump Tubing |
Description | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Yellow, Tygon Fuels |
Material | Tygon Fuels |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Peristaltic Pump Tubing |
Description | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Tan, PharMed |
Material | PharMed |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Peristaltic Pump Tubing |
Description | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Clear, Tygon |
Material | Tygon |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Peristaltic Pump Tubing |
Description | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Black, Viton |
Material | Viton |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BRE0004337 | Each | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Yellow, Tygon Fuels | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0004331 | Each | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Tan, PharMed | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0004334 | Each | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Clear, Tygon | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0004340 | Each | 2-Channel Peristaltic Pump Tubing, 2 x 2 mm ID, Black, Viton | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ensure optimum flow of your rinse solution with replacement 2-channel peristaltic pump tubing. For use with pumps that use 2-channel tubing cartridges.
Material compatibilities with applications: