Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 1.0 mm ID Carbon Fiber Probe for use of SDX HPLD with ASXpress PLUS or ASXpress PLUS as standalone |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC Steel Filtered Probe for Oil |
Material | Steel |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 0.5 mm ID Drip-Resistant Carbon Fiber Probe, blue band |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 0.5 mm ID Carbon Fiber Probe, blue band |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 0.8 mm ID Drip-Resistant Carbon Fiber Probe, red band |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 0.8 mm ID Carbon Fiber Probe, red band |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 0.8 mm ID Carbon Fiber Probe for use of SDX HPLD without ASXpress PLUS |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 1.0 mm ID Drip-Resistant Carbon Fiber Probe, 2 x blue band |
Material | Carbon Fiber |
Unit Size | Each |
For Use With (Equipment) | Teledyne CETAC Autosamplers |
Type | Autosampler Sample Probe |
Description | CETAC 1.0 mm ID Carbon Fiber Probe, 2 x blue band |
Material | Carbon Fiber |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BRE0008866 | Each | CETAC 1.0 mm ID Carbon Fiber Probe for use of SDX HPLD with ASXpress PLUS or ASXpress PLUS as standalone | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
842347004039 | Each | CETAC Steel Filtered Probe for Oil | Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0017633 | Each | CETAC 0.5 mm ID Drip-Resistant Carbon Fiber Probe, blue band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
942315500161 | Each | CETAC 0.5 mm ID Carbon Fiber Probe, blue band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0017634 | Each | CETAC 0.8 mm ID Drip-Resistant Carbon Fiber Probe, red band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
942315500171 | Each | CETAC 0.8 mm ID Carbon Fiber Probe, red band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0008889 | Each | CETAC 0.8 mm ID Carbon Fiber Probe for use of SDX HPLD without ASXpress PLUS | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0017635 | Each | CETAC 1.0 mm ID Drip-Resistant Carbon Fiber Probe, 2 x blue band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0004301 | Each | CETAC 1.0 mm ID Carbon Fiber Probe, 2 x blue band | Carbon Fiber | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Choose an autosampler sample probe from the following options:
Standard Sample Probe
A drip-resistant version of Teledyne CETAC standard probes is also available.
Sample Probes for use with Teledyne CETAC Autosampler Accessories