Thermo Scientific™

iCAP™ PRO XPS ICP-OES Duo

Catalog number: BRE0020760
Have Questions?
Thermo Scientific™

iCAP™ PRO XPS ICP-OES Duo

Catalog number: BRE0020760
Have Questions?
Experience high-speed analysis of your trace elemental samples with the Thermo Scientific™ iCAP™ PRO XPS ICP-OES. It meets your specific regulatory requirements with unmatched throughput and versatility.
 
Catalog Number
BRE0020760
Unit Size
Each
Price (USD)
Full specifications
TypeICP-OES Duo
Auxiliary GasMFC tunable via software, adjustable between 0.0 to 2.0 LPM
Detector TypeHigh performance solid-state CID821
Nebulizer GasMFC tunable via software and adjustable between 0.0 to 1.5 LPM
Peristaltic Pump4 channel pump, adjustable between 0 and 125 rpm
Plasma GasMFC tunable via software and adjustable between 0.0 to 20.0 LPM
PlasmViewingVertical Radial
RF Source27 MHz, adjustable between 750 to 1600 W
DescriptioniCAP PRO XPS ICP-OES Duo
Dimensions (D x W x H)690 x 615 x 933 mm
Purge3.4 LPM
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
Warm Up Time5 min. from standby
Wavelength Range167 to 852 nm
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
BRE0020760Full specifications
EachRequest A Quote
TypeICP-OES Duo
Auxiliary GasMFC tunable via software, adjustable between 0.0 to 2.0 LPM
Detector TypeHigh performance solid-state CID821
Nebulizer GasMFC tunable via software and adjustable between 0.0 to 1.5 LPM
Peristaltic Pump4 channel pump, adjustable between 0 and 125 rpm
Plasma GasMFC tunable via software and adjustable between 0.0 to 20.0 LPM
PlasmViewingVertical Radial
RF Source27 MHz, adjustable between 750 to 1600 W
DescriptioniCAP PRO XPS ICP-OES Duo
Dimensions (D x W x H)690 x 615 x 933 mm
Purge3.4 LPM
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
Warm Up Time5 min. from standby
Wavelength Range167 to 852 nm
Unit SizeEach
Showing 1 of 1

A benchtop simultaneous ICP spectrometer with a vertical torch comprising a purged echelle polychromator and Charge Injection Device (CID) array detector. The standard configuration includes:

  • a 4-channel, peristaltic pump to allow for the use of advanced accessories.
  • a solid-state, free-running 27.12 MHz RF generator to ensure robust plasma generation for any sample matrix.
  • three independent MFCs to precisely control the nebulizer, plasma, and auxiliary gas and to ensure long-term stability.
  • an option to add an additional gas to the plasma via an integrated MFC with a flow of 0-0.25 L/min, to enable the analysis of high-salt samples (up to 30% TDS) or organics.
  • an interlock drain sensor to shut down the system if a leak in the sample path is detected and to prevent samples from being lost.
  • an echelle polychromator that is thermostatically controlled to ensure long-term stability and reduce the need for recalibration.
  • a cross-dispersing prism combined with an echelle to provide a resolution of 7 pm and minimize interferences.
  • a random-access CID imager that provides full wavelength coverage from 167.021 to 852.145 nm.
  • an enhanced UV mode to allow better sensitivity and detection limits for elements between 167.021 and 240.063 nm via a second UV focused exposure.
  • Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) Software, which provides an easy-to-navigate platform that allows the analyst to add wavelengths, create methods, analyze samples and post-process the data while the spectrometer is acquiring data.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text