Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | For Use With (Equipment) | Type | Description |
---|---|---|---|
BRE0033171 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 60-Position Sample Tube Rack |
BRE0003846 | ESI Autosamplers | Autosampler Standards Rack | Standards Rack for 7 x 250 mL Bottles (SC-4 DX) |
BRE0003847 | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 9 x 125 mL Bottles (SC-2 DX) |
BRE0003848 | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 9 x 125 mL Bottles (SC-4/14 DX) |
BRE0003849 | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 4 x 125 mL Bottles (SC-8 DX) |
BRE0025926 | ESI Autosamplers | Autosampler Standards Rack | Standards Rack 10 x 50 mL Vials (SC-2/4/8/14 DX) |
BRE0033168 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 21-Position Sample Tube Rack |
BRE0033169 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 24-Position Sample Tube Rack |
BRE0033170 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 40-Position Sample Tube Rack |
BRE0033173 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 90-Position Sample Tube Rack |
BRE0033175 | Thermo Scientific iSC-65 Autosampler, Teledyne CETAC Autosamplers, ESI Autosamplers | Autosampler Sample Tube Racks | 90-Position Sample Tube Rack, indexed |
Choose sample tube and standards racks that meet your laboratory needs