Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Orbitrap Astral LC-MS |
Dynamic Range | >5000 within a single scan |
Mass Range | 40 - 8,000 |
Mass Accuracy | < 3 ppm RMS with external calibration, < 1 ppm RMS with internal calibration |
Mass Resolution | Up to 480,000 at m/z 200 |
Scan Rates | Up to 200 Hz |
Description | Orbitrap Astral Mass Spectrometer with Biopharma option |
Dimensions (D x W x H) | 185 x 96 x 140 cm |
Weight (Metric) | 680 kg |
Unit Size | Each |
40 - 6,000
Type | Orbitrap Astral LC-MS |
Dynamic Range | >5000 within a single scan |
Mass Range | 40 - 6,000 |
Mass Accuracy | < 3 ppm RMS with external calibration, < 1 ppm RMS with internal calibration |
Mass Resolution | Up to 480,000 at m/z 200 |
Scan Rates | Up to 200 Hz |
Description | Orbitrap Astral Mass Spectrometer |
Dimensions (D x W x H) | 185 x 96 x 140 cm |
Weight (Metric) | 680 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Mass Range | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BRE725660 | Each | Orbitrap Astral Mass Spectrometer with Biopharma option | 40 - 8,000 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE725600 | Each | Orbitrap Astral Mass Spectrometer | 40 - 6,000 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Rethink what is possible.
Faster throughput
Identify over 8,000 proteins with an 8-minute injection-to-injection cycle
Deeper coverage
Unlock near whole-proteome depth of coverage with the identification of 12,000 proteins in 1 hour from a single-shot experiment
Higher sensitivity
Increase throughput and depth of coverage with higher sensitivity by identifying over 5,000 proteins from 250 pg of HeLa at a rate of 80 samples per day
Accurate and precise quantitation
Achieve accurate and precise quantitation with a large dynamic range for Label-Free Quantitation (LFQ) using Data-Independent Acquisition (DIA) and achieve faster throughput and deeper coverage with multiplexed quantitation using Tandem Mass Tags (TMT)