Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Deliver robust, uncomplicated trace elemental analysis with the Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES systems. These systems offer easy-to-use software with pre-optimized method conditions, providing multi-element detection technology far superior to that of single-element AAS.
Type | ICP-OES Duo |
Auxiliary Gas | MFC stabilized at 0.5 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable, 0.3 to 0.8 LPM |
Peristaltic Pump | 3-channel, 0 or 45 rpm |
Plasma Gas | MFC stabilized at 12.5 LPM |
PlasmViewing | Vertical Radial |
RF Source | 27 MHz |
Description | iCAP PRO X ICP-OES Duo |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 30 min. from off, 15 min. from standby |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Type | ICP-OES Radial |
Auxiliary Gas | MFC stabilized at 0.5 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable, 0.3 to 0.8 LPM |
Peristaltic Pump | 3-channel, 0 or 45 rpm |
Plasma Gas | MFC stabilized at 12.5 LPM |
PlasmViewing | Vertical Radial, optimized at 11 mm |
RF Source | 27 MHz, optimized at 1150 W |
Description | iCAP PRO ICP-OES Radial |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 1 hr. from off |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Type | ICP-OES Duo |
Auxiliary Gas | MFC stabilized at 0.5 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable, 0.3 to 0.8 LPM |
Peristaltic Pump | 3-channel, 0 or 45 rpm |
Plasma Gas | MFC stabilized at 12.5 LPM |
PlasmViewing | Vertical Radial |
RF Source | 27 MHz |
Description | iCAP PRO ICP-OES Duo |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 1 hr. from off |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Type | ICP-OES Radial |
Auxiliary Gas | MFC stabilized at 0.5 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable, 0.3 to 0.8 LPM |
Peristaltic Pump | 3-channel, 0 or 45 rpm |
Plasma Gas | MFC stabilized at 12.5 LPM |
PlasmViewing | Vertical Radial |
RF Source | 27 MHz |
Description | iCAP PRO X ICP-OES Radial |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 30 min. from off, 15 min. from standby |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | PlasmViewing | Auxiliary Gas | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BRE731403 | Each | iCAP PRO X ICP-OES Duo | Vertical Radial | MFC stabilized at 0.5 LPM | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE731400 | Each | iCAP PRO ICP-OES Radial | Vertical Radial, optimized at 11 mm | MFC stabilized at 0.5 LPM | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE731401 | Each | iCAP PRO ICP-OES Duo | Vertical Radial | MFC stabilized at 0.5 LPM | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE731402 | Each | iCAP PRO X ICP-OES Radial | Vertical Radial | MFC stabilized at 0.5 LPM | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
This compact, benchtop ICP-OES provides simultaneous analysis of trace elements in a range of samples. The vertical torch orientation system delivers excellent robustness for both radial and dual view instruments with a corrosion-resistant inner torch box. The purged echelle polychromator and Charge Injection Device (CID) array detector provide high light throughput, resulting in excellent detection limits. The system includes: