Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | ICP-OES Radial |
Auxiliary Gas | MFC tunable via software, adjustable between 0.0 to 2.0 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable via software and adjustable between 0.0 to 1.5 LPM |
Peristaltic Pump | 4 channel pump, adjustable between 0 and 125 rpm |
Plasma Gas | MFC tunable via software and adjustable between 0.0 to 20.0 LPM |
PlasmViewing | Vertical Radial |
RF Source | 27 MHz, adjustable between 750 to 1600 W |
Description | iCAP PRO XP ICP-OES Radial |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 5 min. from standby |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Type | ICP-OES Duo |
Auxiliary Gas | MFC tunable via software, adjustable between 0.0 to 2.0 LPM |
Detector Type | High performance solid-state CID821 |
Nebulizer Gas | MFC tunable via software and adjustable between 0.0 to 1.5 LPM |
Peristaltic Pump | 4 channel pump, adjustable between 0 and 125 rpm |
Plasma Gas | MFC tunable via software and adjustable between 0.0 to 20.0 LPM |
PlasmViewing | Vertical Radial |
RF Source | 27 MHz, adjustable between 750 to 1600 W |
Description | iCAP PRO XP ICP-OES Duo |
Dimensions (D x W x H) | 690 x 615 x 933 mm |
Purge | 3.4 LPM |
Spectral Bandpass | 7 pm at 200 nm |
Spectrometer | Simultaneous echelle |
Standard Sampling Kit | Concentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube |
Warm Up Time | 5 min. from standby |
Wavelength Range | 167 to 852 nm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | PlasmViewing | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
BRE731404 | Each | iCAP PRO XP ICP-OES Radial | Vertical Radial | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE731405 | Each | iCAP PRO XP ICP-OES Duo | Vertical Radial | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
A bench top simultaneous ICP spectrometer with a vertical torch, a purged echelle polychromator and Charge Injection Device (CID) array detector. It includes: