Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Amber VOA Glass Vials with Closed-Top Cap are designed for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Description | I-Chem 40mL Vial amber closed top certified |
Material (Liner) | PTFE-faced Silicone |
Diameter (English) Outer | 1.1 in. |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Sterility | Sterile |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | B267-2414UBB |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Closed Cap with Silicone Liner |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 40mL Vial amber closed top unprocessed |
Material (Liner) | PTFE-faced Silicone |
Diameter (English) Outer | 1.1 in. |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Sterility | Sterile |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Unprocessed |
No. per Case | 72 |
Replacement Closure | B267-2414UBB |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Closed Cap with Silicone Liner |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 40mL Vial amber closed top processed |
Material (Liner) | PTFE-faced Silicone |
Diameter (English) Outer | 1.1 in. |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Sterility | Sterile |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Processed |
No. per Case | 72 |
Replacement Closure | B267-2414UBB |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Closed Cap with Silicone Liner |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 20mL Vial amber closed top certified |
Material (Liner) | PTFE-faced Silicone |
Diameter (English) Outer | 1.1 in. |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Sterility | Sterile |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | B267-2414UBB |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Material | Polypropylene |
Closure Type | Closed Cap with Silicone Liner |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Level | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C346-0040 | Case of 72 | 40 mL | Certified | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C146-0040 | Case of 72 | 40 mL | Unprocessed | 176.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C246-0040 | Case of 72 | 40 mL | Processed | 198.03 Online exclusive 246.00 Save 47.97 (20%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C346-0020 | Case of 72 | 20 mL | Certified | 205.59 Online exclusive 267.00 Save 61.41 (23%) | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|