Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.
Catalog Number
C39-20ACT-S
Unit Size
Each
Description
Amber glass vial with solid closed top septa closure
Volume (Metric)
20 mL
Closure Size
24-414
No. per Case
72
Price (USD)
373.00
Availability
-
Full specifications
Quantity
Description
Amber glass vial with solid closed top septa closure
Material (Liner)
PTFE/Silicone
Diameter (English) Outer
1.083 in.
Color
Amber
Diameter (Metric) Outer
27.51 mm
Material
Glass, PTFE
Volume (Metric)
20 mL
Height (English)
2.244 in.
No. per Case
72
Volume (English)
0.68 oz.
Volume (Metric) Total
20 mL
Closure Type
Screw Cap (Closed-Top) with Septum
Height (Metric)
57 mm
Quantity
72/Cs.
Certifications/Compliance
Certificate of Analysis (COA), Certificate of Conformance (COC)
Amber glass Boston round bottle with black closure
1000 mL
33-430
12
124.00
-
Description
Amber glass Boston round bottle with black closure
Material (Liner)
PTFE/Silicone
Diameter (English) Outer
3.7 in.
Color
Amber
Diameter (Metric) Outer
93.98 mm
Material
Glass
Volume (Metric)
1000 mL
Septum
PTFE/Silicone
Height (English)
8.1 in.
No. per Case
12
Volume (English)
32 oz.
Volume (Metric) Total
1000 mL
Closure Type
Screw Cap with Septum
Height (Metric)
205.74 mm
Quantity
12/Cs.
Certifications/Compliance
Certificate of Analysis (COA), Certificate of Conformance (COC)
Type
Vial
Closure Size
33-430
Unit Size
Each
Showing 10 of 10
Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes