Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | Aluminum Seal |
Product Line | National |
Size | 13 mm |
Description | Manual Decrimper |
No. per Pack | 1 Ea. |
Unit Size | Each |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | Aluminum Seal |
Product Line | National |
Size | 11 mm |
Description | Manual Crimper |
No. per Pack | 1 Ea. |
Unit Size | Each |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | Aluminum Seal |
Product Line | National |
Size | 13 mm |
Description | Manual Crimper |
No. per Pack | 1 Ea. |
Unit Size | Each |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | Aluminum Seal |
Material | Stainless Steel |
Product Line | National |
Size | 11 mm |
Description | Manual Decrimper |
No. per Pack | 1 Ea. |
Unit Size | Each |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | Aluminum Seal |
Product Line | National |
Size | 20 mm |
Description | Manual Decrimper |
No. per Pack | 1 Ea. |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Description | Size | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4013-102SS | Each | Manual Decrimper | 13 mm | 815.11 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4012-100SS | Each | Manual Crimper | 11 mm | 815.11 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4013-100SS | Each | Manual Crimper | 13 mm | 815.11 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4012-102SS | Each | Manual Decrimper | 11 mm | Request A Quote | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4020-102SS | Pack of 1 | Manual Decrimper | 20 mm | 815.11 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|