Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Septum for 13-425 Screw Caps |
Color | White |
Material | PTFE |
Pre-slit | Yes |
Septum | White Virgin PTFE, 0.01 in. |
Hardness | 53 °shore |
Quantity | 1000 |
Thickness (Metric) | 0.25 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 13-425 |
For Use With (Equipment) | 13-425 Screw Cap |
Unit Size | Case of 1000 |
Description | Septum for 13-425 Screw Caps |
Color | Red, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Hardness | 55 °shore |
Quantity | 100 |
Thickness (Metric) | 1.25 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 13-425 |
For Use With (Equipment) | 13 to 425 Screw Cap |
Unit Size | Pack of 100 |
Description | Septum for 13-425 Screw Caps |
Color | Red, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Hardness | 45 °shore |
Quantity | 100 |
Thickness (Metric) | 1.5 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 13-425 |
For Use With (Equipment) | 13 to 425 Screw Cap |
Unit Size | Pack of 100 |
Description | Septum for 13-425 Screw Caps |
Color | Red, White |
Material | PTFE, Silicone |
Pre-slit | Yes |
Septum | Red PTFE/White Silicone |
Hardness | 50 °shore |
Quantity | 100 |
Thickness (Metric) | 1.5 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 13-425 |
For Use With (Equipment) | 13 to 425 Screw Cap |
Unit Size | Pack of 100 |
Description | Septum for 13-425 Screw Caps |
Color | Blue |
Material | PTFE, Silicone |
Pre-slit | Yes |
Hardness | 30 °shore |
Quantity | 500 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 12 mm |
For Use With (Equipment) | 13 to 425 Screw Cap |
Unit Size | Pack of 500 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Material | Color | Hardness | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4015-10 | Case of 1000 | PTFE | White | 53 °shore | 63.58 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-40 | Pack of 100 | PTFE | Red | 55 °shore | 53.36 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-45 | Pack of 100 | PTFE | Red | 45 °shore | 36.33 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4015-60 | Pack of 100 | PTFE | Red | 50 °shore | 36.33 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-ST101 | Pack of 500 | PTFE | Blue | 30 °shore | 294.04 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|