Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Neisseria Meningitidis; Polyvalent A-D |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Glass |
Volume (Metric) | 4.8 mL |
Volume (Metric) Residual | <800 μL |
Base Style | Flat Bottom |
Volume (Metric) Total | 4.8 mL |
Closure Type | Crimp/Snap |
Height (Metric) | 45 mm |
Quantity | 100 |
Type | 13 mm Crimp/Snap Vial |
Closure Size | 13 mm |
Marking Spot | No |
Volume (Metric) Usable | 4.25 mL |
For Use With (Equipment) | Aluminum Seals or Kim-Snap™ Closures |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4015-4 | Pack of 100 | 39.74 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Dionex™
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
Waters™ (Wisp 48 Position Carousel)
*See the Columns and Consumables Catalog for list of autosampler compatibility.