Invitrogen™

Coelenterazine h

Catalog number: C6780
Have Questions?
Invitrogen™

Coelenterazine h

Catalog number: C6780
Have Questions?
Catalog Number
C6780
also known as C-6780
Unit Size
250 µg
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
C6780
also known as C-6780
250 µg
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Coelenterazine h is one of several synthetic coelenterazine analogs that confer different Ca2+ affinities and spectral properties on the aequorin complex. Like native coelenterazine, these five novel derivatives can be used to reconstitute the aequorin complex both in vivo and in vitro.

Learn more about ion indicators including calcium, potassium, pH, and membrane potential indicators ›

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method
Bioluminescent
For Use With (Equipment)
Luminometer (Microplate), Luminometer (Tube-Based)
Product Type
Coelenterazine h
Dye Type
Protein-Based
Shipping Condition
Room Temperature

Contents & Storage

Store in freezer -5°C to -30°C and protect from light.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text