Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Product Type | Mouth |
---|---|---|---|
CE-N2289-0020 | 10 L | Carboy | Narrow |
CE-E2099-0001 | 30 mL | Media Storage Bottle | Narrow |
CE-N2099-0008 | 250 mL | Media Storage Bottle | Narrow |
CE-N2199-0008 | 250 mL | Media Storage Bottle | Wide |
CE-N2199-0016 | 500 mL | Media Storage Bottle | Wide |
CE-N2099-0016 | 500 mL | Media Storage Bottle | Narrow |
CE-N2099-0032 | 1 L | Media Storage Bottle | Narrow |
CE-N2199-0032 | 1 L | Media Storage Bottle | Wide |
CE-N2289-0050 | 20 L | Carboy | Narrow |
CE-N2289-0075 | 33 L | Carboy | Narrow |
*Our guarantee for a leakproof seal is subject to our standard product warranty, as set forth in the Thermo Fisher Scientific Terms and Conditions of Sale. Our products are leakproof at ambient temperature and pressure when used with their corresponding closures. However, to ensure safe usage, customers are advised to test our containers and closures under conditions of their planned applications. Please contact technicalsupport@thermofisher.com if you need additional information about our products.
**Forced extraction studies and validation binders from Thermo Fisher Scientific, where available, are provided under a confidentiality agreement to assist customers in product selection. Customers are responsible for determining what studies are recommended for its specific applications. Forced extraction studies and validation binders may be requested by contacting us at ROCregSupport@thermofisher.com.
Share catalog number, name or link