Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Pore Size | Diameter (Metric) |
---|---|---|
CH2225-NN | 0.2 μm | 25 mm |
CH4525-NN | 0.45 μm | 25 mm |
CH2213-NN | 0.2 μm | 13 mm |
CH4513-NN | 0.45 μm | 13 mm |
Thermo Scientific™ Choice™ Nylon Syringe Filters are a good option for most general laboratory filtration applications and filtration of most HPLC samples. These sryinge filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps protect delicate instruments and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Share catalog number, name or link