Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Choice™ Nylon Syringe Filters are a good option for most general laboratory filtration applications and filtration of most HPLC samples. These sryinge filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps protect delicate instruments and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Description | Choice Nylon Syringe Filter 0.45 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Description | Choice Nylon Syringe Filter 0.2 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice Nylon Syringe Filter 0.45 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice Nylon Syringe Filter 0.2 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Pore Size | Diameter (Metric) | Prefilter | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CH4513-NN | Pack of 100 | 0.45 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2225-NN | Pack of 100 | 0.2 μm | 25 mm | No | 88.86 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH4525-NN | Pack of 100 | 0.45 μm | 25 mm | No | 88.86 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2213-NN | Pack of 100 | 0.2 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|