Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Choice™ PTFE Hydrophilic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions, and as transducer protectors. These Choice Syringe Filters can filter aqueous solutions without the need for pre-wetting with an alcohol. They provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Description | Choice PTFE Hydrophilic Syringe Filters 0.45 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophilic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Description | Choice PTFE Hydrophilic Syringe Filters 0.2 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophilic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PTFE Hydrophilic Syringe Filters 0.45 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophilic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PTFE Hydrophilic Syringe Filters 0.2 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophilic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Pore Size | Diameter (Metric) | Prefilter | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CH4513-NPL | Pack of 100 | 0.45 μm | 13 mm | No | 88.86 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2225-NPL | Pack of 100 | 0.2 μm | 25 mm | No | 102.51 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH4525-NPL | Pack of 100 | 0.45 μm | 25 mm | No | 102.51 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2213-NPL | Pack of 100 | 0.2 μm | 13 mm | No | 88.86 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|