Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain precise results in sensitive analysis of your ionic analytes. Thermo Scientific™ Choice™ PES (Polyethersulfone) Syringe Filters are a good option for ion chromatography smaples, tissue culture filtration, and filtration of proteins, nucleic acids, and high-temperature liquids.
Choice syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Performing a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect delicate instruments and prolong column life.
Description | Choice PES Syringe Filters 0.45 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Description | Choice PES Syringe Filters 0.2 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PES Syringe Filters 0.45 μm, 25 mm, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Unit Size | Pack of 100 |
Description | Choice PES Syringe Filters 0.2 μm, 13 mm, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
No. per Pack | 100 |
Prefilter | No |
Pressure Rating | 90 psi |
Product Line | Choice |
Type | Syringe Filter |
Diameter (Metric) | 13 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Pore Size | Diameter (Metric) | Prefilter | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CH4513-PES | Pack of 100 | 0.45 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2225-PES | Pack of 100 | 0.2 μm | 25 mm | No | 88.86 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH4525-PES | Pack of 100 | 0.45 μm | 25 mm | No | 88.86 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CH2213-PES | Pack of 100 | 0.2 μm | 13 mm | No | 76.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|