Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ SureSTART™ 20 mm Stoppers with crimp vials that have a 20 mm opening and a secure push fit, including our SureSTART 20 mm Crimp Headspace Vials (Level 1). Select Level 1 stoppers for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from various pack sizes of low permeability, 3 mm thick bromobutyl rubber stoppers designed to provide an effective alternative to crimp caps.
Color | Gray |
Material | Bromobutyl Rubber |
No. per Pack | 100 |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Stopper, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Pack of 100 |
Color | Gray |
Material | Bromobutyl Rubber |
No. per Pack | 5000 |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Stopper, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 5000 |
Color | Gray |
Material | Bromobutyl Rubber |
No. per Pack | 1000 |
Product Line | SureSTART Level 1 |
Thickness (Metric) | 3 mm |
Certifications/Compliance | Specification Certified |
Type | Stopper, Level 1 |
Closure Size | 20 mm |
For Use With (Equipment) | 20 mm Crimp Headspace Vials |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | No. per Pack | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CHBS-20 | Pack of 100 | 100 | 18.93 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHBS-20F | Case of 5000 | 5000 | 854.45 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHBS-20T | Case of 1000 | 1000 | 179.89 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Use our performance Level 1 stoppers with crimp vials that have a 20 mm opening and a secure push fit for optimal performance from your everyday chromatography analyses.
Level 1 SureSTART 20 mm Stoppers are manufactured from low permeability bromobutyl rubber, making them suitable for low temperature gas analysis and low volatility gas storage.
The SureSTART Performance Levels
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.