Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | CF-8 Calibration Check Kit |
Type | Calibration Check Kit |
For Use With (Equipment) | NanoDrop 8000 Spectrophotometer |
Includes | 2 CF-1 Ampules; 8-Well PCR Tube Strip. |
Packaging | 0.5 mL snap-top glass ampules |
Unit Size | Each |
Description | NanoDrop CF-1 Calibration Check Fluid |
Type | Aqueous Potassium Dichromate (K2Cr207) Solution |
For Use With (Equipment) | NanoDrop 8000, NanoDrop Lite, NanoDrop 2000, NanoDrop 2000c spectrophotometers |
Packaging | 0.5 mL snap-top glass ampules |
Unit Size | Each |
Description | NanoDrop PR-1 Reconditioning Kit |
Type | NanoDrop PR-1 Reconditioning Kit |
For Use With (Equipment) | All Thermo Scientific NanoDrop Spectrophotometers |
Unit Size | Each |
Description | NanoDrop PV-1 Performance Verification Solution |
For Use With (Equipment) | NanoDrop One and NanoDrop OneC spectrophotometers |
Storage Requirements | Store at room temperature |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CHEM-CF-8 | Each | CF-8 Calibration Check Kit | 163.65 Online price 176.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHEM-CF-1 | Each | NanoDrop CF-1 Calibration Check Fluid | 103.65 Online price 113.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHEM-PR1-KIT | Each | NanoDrop PR-1 Reconditioning Kit | 120.65 Online price 129.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CHEM-PV-1 | Each | NanoDrop PV-1 Performance Verification Solution | 104.65 Online price 113.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
CHEM-PV-1 - PV-1 Performance Verification Solution
For use with NanoDrop One/OneC and NanoDrop Lite Plus
Solution with certified absorbance values.
Use to create a record of correct photometric performance.
Intended for single use only.
CHEM-PV-8 - PV-8 Performance Verification Kit
For use with NanoDrop Eight
Solution with certified absorbance values.
Use to create a record of correct photometric performance.
Intended for single use only.
CHEM-CF-1 - CF-1 Calibration Fluid
For use with NanoDrop 1000, NanoDrop 2000/2000c, NanoDrop Lite
Solution with certified absorbance values.
Use to create a record of correct photometric performance.
Intended for single use only.
CHEM-CF-8 - CF-8 Calibration Check Kit
For use with NanoDrop 8000
Solution with certified absorbance values.
Use to create a record of correct photometric performance.
Intended for single use only.
CHEM-PR1-KIT - PR-1 Reconditioning Kit
For use with all NanoDrop models
This kit is useful for reconditioning the sample measurement pedestals to a hydrophobic state if they become “unconditioned” (see user manual for more information). The PR-1 kit consists of a small screw cap vial of specially formulated compound and a supply of 25 convenient applicators.