SureSTART™ 2 mL Glass Screw Top Vials, Level 1 Everyday Analysis
SureSTART™ 2 mL Glass Screw Top Vials, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 2 mL Glass Screw Top Vials, Level 1 Everyday Analysis

Use SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 1, for everyday HPLC or GC analyses. They are Specification Certified and meet Pharmacopia requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialQuantity
CHSV9-10PClear Glass100/Pk.
CHSV9-10PTClear Glass1000/Cs.
CHSV9-10PFClear Glass5000/Cs.
CHSV9-20PAmber Glass100/Pk.
CHSV9-20PTAmber Glass1000/Cs.
CHSV9-20PFAmber Glass5000/Cs.
Catalog number CHSV9-10P
Price (USD)
14.86
Pack of 100
Add to cart
Material:
Clear Glass
Quantity:
100/Pk.
Price (USD)
14.86
Pack of 100
Add to cart

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass screw top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these screw top vials with 9 mm screw caps and septa.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Convenient write-on patch on the vials
  • Are suitable for QA/QC applications using core detectors
  • Suitable for GC and HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleFlat Bottom
Closure Size9 mm
For Use With (Equipment)9 mm Screw Caps and Septa
LevelLevel 1
Size (Metric) Opening9 mm
Volume (Metric) Residual170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Certifications/ComplianceSpecification Certified
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Marking SpotYes
MaterialClear Glass
Product LineSureSTART
Quantity100/Pk.
TypeScrew Thread Vial
Unit SizePack of 100
SureSTART Vials and Caps

Selector tools

Tools designed to simplify your search for the perfect SureSTART product for your workflow.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection