Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Camera | Radiation-Hardened Solid-State CID-Based Video Camera |
Distortion | 0 |
Imager (Optical Format) | 2/3 in. |
Pixel Size | 11.5 x 11.5 μm |
Resolution | >500 TVL (Horizontal) |
Charge Injection Device | Radiation-Hardened Solid-State CID-Based Video Camera |
CCD | CCIR, 25 FPS, 2:1 Interlace |
Connector Types | (J1) 25 Pin D (Male), (J2) 25 Pin D (Female), (J3) 26 Pin D (Female), (BNC) Standard |
Operating Humidity Range | 0 to 95%, Non-Condensing |
Inputs | (J1) +15 VDC, Composite Sync/H Drive, (J2) V Drive, Inject Inhibit, Frame Reset |
Outputs | (J1) Video, End of Frame, End of Line, H and V Drive, Composite Sync, Blanking; (J2) Video, ALC, 14. |
Sensitivity | Full Output at 1.0 fc Faceplate, 0 dB Gain, Illumination (T=2850 K) |
Length (Metric) Cable | 30 m |
Composite Video | 1V p-p, terminated into 75ohms |
CCTV | CID |
Displayed Pixels | 768(H) x 475(V) (RS-170 Mode); 768(H) x 575(V) (CCIR Mode) |
Noise | 47 dB |
Signal To Noise Ratio | 47 dB |
Total Pixels | 786(H) x 612(V) |
Level | Black Level: +50 mV (Auto Black Clamp), White Level: +700 mV, Sync Level: -300 mV |
Full Well Capacity | >250000 Electron |
Active Area | 11 mm (Diagonal) |
Temperature (English) Operating | 32°F to 86°F |
Temperature (Metric) Operating | 0°C to 30°C |
Electrical (Scanning Format) | CCIR, 25 FPS, 2:1 Interlace |
Environmental Conditions | Shock: 50 G (1/2 Sinewave (at 10 ms Duration)) |
Mounting Options | Lens Mount: Standard C Mount (1.0 in. - 32 Thread); Camera Mount: 1/4 in. - 20 Thread |
Voltage | 14.5 to 15.5 VDC |
Wattage | 18 W |
Power Consumption | 1.2 A |
Description | CID8712D1 M Radiation-Hardened Solid-State CID-Based Video Camera (CCIR) |
Detector Type | CID |
Gain | x2, x0.5 (Internally Switch Selectable) |
Imager | CID |
Weight (English) CCU | 33 oz. |
Weight (English) Head | 9.7 oz. |
Weight (Metric) CCU | 0.93 kg |
Weight (Metric) Head | 0.27 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Total Pixels | Sensitivity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CID8712D1MCCIR | Each | CID8712D1 M Radiation-Hardened Solid-State CID-Based Video Camera (CCIR) | 786(H) x 612(V) | Full Output at 1.0 fc Faceplate, 0 dB Gain, Illumination (T=2850 K) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Alerts:
Cameras are available in RS-170 or Progressive Scan formats upon request. Options include Color and custom versions, with partnered programs for Air or Underwater operation.
Requires:
Requires an external power source supplying +11.5 to +17VDC.
Recommended for: