Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | For Use With (Equipment) | Voltage |
---|---|---|
CN509X7 | Locator 4 Plus | 230 V |
CN509X1 | Locator Jr. | 100/240 V |
CN509X1-70 | Locator Jr. Plus | 100/240 V |
CN509X4 | Locator 4 | 100/240 V |
CN509X4-70 | Locator 4 Plus | 100/240 V |
CN509X11-70 | Locator 6 Plus | 100/240 V |
Safeguard irreplaceable biological specimens with the Thermo Scientific™ LN2 Level Monitor, one of the most advanced liquid nitrogen level monitors available. Designed to minimize liquid nitrogen evaporation, the monitor is for use with Thermo Scientific™ Locator™ and Locator Plus cryogenic storage systems.
Ultrasonic Level Monitor
Share catalog number, name or link