Orion™ AQUAfast COD165 Thermoreactor
Orion™ AQUAfast COD165 Thermoreactor
Thermo Scientific™

Orion™ AQUAfast COD165 Thermoreactor

Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor with five preset work temperatures and four preset run times
Have Questions?
Catalog number COD165
Price (USD)
1,638.00
Online Exclusive
1,820.00
Save 182.00 (10%)
Each
Add to cart
Price (USD)
1,638.00
Online Exclusive
1,820.00
Save 182.00 (10%)
Each
Add to cart
Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor. The COD165 thermoreactor is equipped with an automatic voltage selector for voltages between 90 and 260 V with a frequency of 50 or 60 Hz. Select from five preset work temperatures of 100 °C, 120 °C, 150 °C, 160 °C and 165 °C and four preset run times of 30 minutes, 60 minutes, 120 minutes or continuous time. Simply place 16mm round sample tubes into the digestor wells, cover with the hinged safety shield, set the temperature and time and let samples digest.
Features:
  • Temperature settings for 100°C, 120°C, 150°C, 160°C and 165°C
  • Program automatic shutoff with preset times of 30, 60, and 120 minutes or use continuous temperature mode for manual temperature control
  • Automatic selection of voltage from 90V to 260V and frequency from 50/60Hz with appropriate power cable for US/Canada, EU and China (included)

Ordering Alerts:

Accessories include COD Test Kits (Range 0 to 150ppm, CODL00; Range 0 to 1500ppm, CODH00; Range 0 to 15,000ppm, CODHP0) and COD Standards (Range 1000ppm, CODS01; Range 10,000ppm, CODS10).

Specifications
Accuracy±0.2 end of scale %
DescriptionCOD165 Thermoreactor
Electrical Requirements100/220 V 50/60 Hz
Frequency50/60 Hz
Heating Block Temperature Homogeneity±0.5°C
Heating Block Temperature Precision±0.1°C
Heating Block Temperature Stability±0.5°C
Over-Temperature ProtectionYes
Safety CoverClear plastic, hinged to flip up for loading and unloading
Sample SizeUp to 25 Digestion Tubes, 16mm diameter
Temperature ProbePt100 class A
Temperature Probe CalibrationAutomatic by software
Temperature Selection100, 120, 150, 160 or 165°C
ThermoregulatorPID microprocessor
Time Selection30, 60, 120 min. or continuous
Voltage100/220 V
Wattage400 w
Weight (English)127 oz.
Weight (Metric)3.6 kg
TypeMonitor
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link