Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
CS509X3 | 2 in. height: 2.0mL, 25 vials per box, case of 80 |
CS509X10 | 4 in. height: 5.0mL, 81 vials per box, Case of 1 |
CS509X24 | 2 in. height: 1.0 and 1.5mL, 100 vials per box, case of 10 |
CS509X4 | 2 in. height: 2.0mL, 81 vials per box, Case of 40 |
CS509X5 | 2 in. height: 2.0mL, 81 vials per box, Case of 20 |