Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Antimicrobial Agents | Cephalothin |
Certifications/Compliance | Complies with CLSI, DIN guidelines |
Concentration | 30μg |
Description | Oxoid Cephalothin Antimicrobial Susceptibility Discs |
Antibiotic Code | KF |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
No. per Pack | 5 Cartridges/Pk. |
Packaging Type | 50 Discs/Cartridge |
Quantity | 50 Discs/Cartridge |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | dimAntibioticCode | Concentration | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CT0010B | Each | Oxoid Cephalothin Antimicrobial Susceptibility Discs | 30μg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|