Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Antimicrobial Agents | Trimethoprim/Sulfamethoxazole |
Certifications/Compliance | Complies with CLSI, DIN, SFM guidelines |
Concentration | 25μg |
Description | Oxoid Trimethoprim/Sulfamethoxazole 1:19 Antimicrobial Susceptibility Discs |
Antibiotic Code | SXT |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
No. per Pack | 5 Cartridges/Pk. |
Packaging Type | 50 Discs/Cartridge |
Quantity | 50 Discs/Cartridge |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | dimAntibioticCode | Concentration | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CT0052B | Each | Oxoid Trimethoprim/Sulfamethoxazole 1:19 Antimicrobial Susceptibility Discs | 25μg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|