Arctic Express™ Transport Systems
Arctic Express™ Transport Systems
Arctic Express™ Transport Systems
Arctic Express™ Transport Systems
Thermo Scientific™

Arctic Express™ Transport Systems

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Vial Capacity
CY509054.3 L48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
CY5091010 L966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
CY509151.5 L9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
CY5092010 L480 x 1.2mL; 384 x 2mL; 288 x 4mL
Catalog number CY50905
Price (USD)
-
Request A Quote
Capacity (Metric):
4.3 L
Vial Capacity:
48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
Ask our AI about this Product
Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.
Features:
  • IATA  available on model CY50920
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity
  • Canister safely holds biological materials in shipper
  • Lockable lid with internal security compartment provides protection and sample isolation
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers
Note:
Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Ordering Information:
Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.
Includes:
Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 model
Compatible with:
  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)
  • Warranty varies by country, please contact us for details
Specifications
HoldsCanes/Canister (8), Vials/Cane (6 x 1.2 mL), Straws (120)
Includes1 canister
Static Evaporation Rate0.2L/d
Static Holding Time21 Days
TypeManual Fill LN2 Dewar
Vial Capacity48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
Capacity (Metric)4.3 L
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link