Thermo Scientific™

Arctic Express™ Cryogenic Shippers with Datalogger

Catalog number: CY50910D
Have Questions?
Thermo Scientific™

Arctic Express™ Cryogenic Shippers with Datalogger

Catalog number: CY50910D
Have Questions?
Thermo Scientific™ Arctic Express™ cryogenic shippers are designed to ensure the maintenance of sample integrity when movement of your samples is required. Arctic Express shippers come available with a built-in 21CFR, part 11 compliant datalogger, providing you with additional peace of mind that your important samples have been maintained during transport.
Not available outside North America.
 
Catalog Number
CY50910D
Unit Size
Each
Description
Arctic Express 20 Cryogenic Shipper with Datalogger
Holds
Canes (161), Vials (966 x 2 mL), Straws (1610)
Static Holding Time
14 Days (<-150°C)
Diameter (English)
15 in.
Price (USD)
Full specifications
DescriptionArctic Express 20 Cryogenic Shipper with Datalogger
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time14 Days (<-150°C)
Height (English) Exterior23 in.
Height (Metric) Exterior58.4 cm
Diameter (English)15 in.
Diameter (Metric)38.1 cm
HoldsCanes (161), Vials (966 x 2 mL), Straws (1610)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Arctic Express 5 Cryogenic Shipper with Datalogger
Holds
Canes (3), Vials (9 x 2 mL), Straws (15)
Static Holding Time
8 Days (<-150°C)
Diameter (English)
7.3 in.
Price (USD)
Full specifications
DescriptionArctic Express 5 Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time8 Days (<-150°C)
Height (English) Exterior13.5 in.
Height (Metric) Exterior34.3 cm
Diameter (English)7.3 in.
Diameter (Metric)18.5 cm
HoldsCanes (3), Vials (9 x 2 mL), Straws (15)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Arctic Express 10 Cryogenic Shipper with Datalogger
Holds
Canes (8), Vials (48 x 2 mL), Straws (120)
Static Holding Time
21 Days (<-150°C)
Diameter (English)
8.7 in.
Price (USD)
Full specifications
DescriptionArctic Express 10 Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time21 Days (<-150°C)
Height (English) Exterior19.4 in.
Height (Metric) Exterior49.3 cm
Diameter (English)8.7 in.
Diameter (Metric)22.1 cm
HoldsCanes (8), Vials (48 x 2 mL), Straws (120)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Arctic Express 10 IATA Cryogenic Shipper with Datalogger
Holds
Canes (8), Vials (48 x 2 mL), Straws (120)
Static Holding Time
21 Days (<-150°C)
Diameter (English)
8.7 in.
Price (USD)
Full specifications
DescriptionArctic Express 10 IATA Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time21 Days (<-150°C)
Height (English) Exterior19.4 in.
Height (Metric) Exterior49.3 cm
Diameter (English)8.7 in.
Diameter (Metric)22.1 cm
HoldsCanes (8), Vials (48 x 2 mL), Straws (120)
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionHoldsStatic Holding TimeDiameter (English)Price (USD)
CY50910DFull specifications
EachArctic Express 20 Cryogenic Shipper with DataloggerCanes (161), Vials (966 x 2 mL), Straws (1610)14 Days (<-150°C)15 in.Request A Quote
DescriptionArctic Express 20 Cryogenic Shipper with Datalogger
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time14 Days (<-150°C)
Height (English) Exterior23 in.
Height (Metric) Exterior58.4 cm
Diameter (English)15 in.
Diameter (Metric)38.1 cm
HoldsCanes (161), Vials (966 x 2 mL), Straws (1610)
Unit SizeEach
CY50915DFull specifications
EachArctic Express 5 Cryogenic Shipper with DataloggerCanes (3), Vials (9 x 2 mL), Straws (15)8 Days (<-150°C)7.3 in.Request A Quote
DescriptionArctic Express 5 Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time8 Days (<-150°C)
Height (English) Exterior13.5 in.
Height (Metric) Exterior34.3 cm
Diameter (English)7.3 in.
Diameter (Metric)18.5 cm
HoldsCanes (3), Vials (9 x 2 mL), Straws (15)
Unit SizeEach
CY50905DFull specifications
EachArctic Express 10 Cryogenic Shipper with DataloggerCanes (8), Vials (48 x 2 mL), Straws (120)21 Days (<-150°C)8.7 in.Request A Quote
DescriptionArctic Express 10 Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time21 Days (<-150°C)
Height (English) Exterior19.4 in.
Height (Metric) Exterior49.3 cm
Diameter (English)8.7 in.
Diameter (Metric)22.1 cm
HoldsCanes (8), Vials (48 x 2 mL), Straws (120)
Unit SizeEach
CY50905DIATAFull specifications
EachArctic Express 10 IATA Cryogenic Shipper with DataloggerCanes (8), Vials (48 x 2 mL), Straws (120)21 Days (<-150°C)8.7 in.Request A Quote
DescriptionArctic Express 10 IATA Cryogenic Shipper with Datalogger
TypeManual Fill LN2 Dewar
Temperature Range-150°C
Certifications/Compliance21CFR11 (Datalogger)
IncludesPadlock, shipping shell, datalogger
Static Holding Time21 Days (<-150°C)
Height (English) Exterior19.4 in.
Height (Metric) Exterior49.3 cm
Diameter (English)8.7 in.
Diameter (Metric)22.1 cm
HoldsCanes (8), Vials (48 x 2 mL), Straws (120)
Unit SizeEach
Showing 4 of 4
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • 14- and 21-day liquid nitrogen holding times allow specimens to be shipped safely
  • Durable construction and sturdy base allow dry shipper to withstand rough handling
  • Lockable lid precents unauthorized entry
  • Easily transported via most common carriers
  • Lightweight aluminum design and convenient pail-style handle

  • Warranty varies by country, please contact us for details
  • Figures

    Documents & Downloads

    Certificates

      Frequently asked questions (FAQs)

      Citations & References

      Search citations by name, author, journal title or abstract text